Size 9 Rubber Glove in Green
Solvex® Size 9 Rubber Glove in Green
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Solvex®
- Color Finish Name:
- Green
- Glove Size:
- 9
- Glove Type:
- Chemical Resistant
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 mil