Size XL 4.3 mil Rubber Chemical and Life Sciences Disposable Gloves in Blue (Box of 100)
TouchNTuff® Size XL 4.3 mil Rubber Chemical and Life Sciences Disposable Gloves in Blue (Box of 100)
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Robust for more demanding work
- Durable, thin, soft and comfortable
- Textured fingers for exceptional grip
- No silicone-based materials are used in the formulation or as processing adjuvants
- Complies with FDA food handling requirements (21 CFR 177.2600)
- Excellent for many, varied purposes
- Superior chemical splash protection
Documents
Specifications
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573
- CE Approved:
- No
- Collection:
- TouchNTuff®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant, Food Service, Life Sciences, Powder Free
- ISO:
- ISO 9001
- Length:
- 9-1/2
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4.3 mil
- UPC:
- 076490007454