This product requires certification to purchase.

Safety Glass IR Shade 5.0 in Black Frame with Anti-Scratch Lens

Anser™

Safety Glass IR Shade 5.0 in Black Frame with Anti-Scratch Lens

  • Fast #
  • Part #P250AN10119
  • Item #7360194
  • Manufacturer Part #250-AN-10119
3.7 out of 5 Customer Rating
Brand image
Anser™

Safety Glass IR Shade 5.0 in Black Frame with Anti-Scratch Lens

  • Fast #
  • Part #P250AN10119
  • Item #7360194
  • Manufacturer Part #250-AN-10119
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
  • Soft rubber nose pads help keep the glasses in place
  • Supplied with an adjustable neck cord
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2015
Application:
General Purpose
CSA Certified:
CSA Z94.3
Color Finish Category:
Blacks
Color Finish Name:
Black
Diopters:
5
Glasses Frame Color:
Black
Glasses Lens Color:
Anti-scratch
Material:
Plastic
Material Type:
Polycarbonate
UPC:
899558002129