10# ABC FORAY EXTIN *X
SENTRY 10# ABC FORAY EXTIN *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SENTRY Stored Pressure Dry Chemical Extinguisher is designed for protecting light and ordinary hazard occupancies.
Specifications
- Capacity:
- 10 lb
- Collection:
- SENTRY
- Color Finish Name:
- Red
- Type:
- A436500
- UL Listed:
- Yes