Threaded 360 Degree Irrigation Sprinkler
Shrubbler® Threaded 360 Degree Irrigation Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Shrubbler®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Size:
- #10-32
- Spray Radius:
- 360
- UL Listed:
- No
- Weight:
- 0.07 oz