This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant Brushed Nickel

Anthem™ Single Handle Thermostatic Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #K26346-9-BN
  • Item #9690910
4.1 out of 5 Customer Rating
Brand image

Anthem™ Single Handle Thermostatic Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #K26346-9-BN
  • Item #9690910
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim plate includes temperature control knob with integratedadjustable high-temperature limit stop and shower outlet on/off buttons
  • When pressed once, shower outlet turns on and button popsout, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet buttonaligns with control plate surface; flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design with easy-to-clean water-resistant casing
  • Requires two-port thermostatic valve with integral volumecontrol (sold separately)
  • Handles up to 8 gpm (30.3 lpm) flow capacity (rate may varyby installation)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Anthem™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Handle Type:
Knob
Height:
4-1/16 in
Material:
Zinc
Number of Handles:
Three Handle
Product Type:
Control
Width:
10-3/4 in