Three-Port Recessed Mechanical Thermostatic Valve
Anthem™ Three-Port Recessed Mechanical Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-flow thermostatic mixing valve
- Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
- Up to 8 gpm (30.3 lpm) flow rate at 45 psi (3.1 bar) with maximum flow of 7 gpm (26.5 lpm) from one outlet
- 3/4" female NPT inlet connections
- 1/2" female NPT outlet connections
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Anthem™
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 13-24/25 in