This product requires certification to purchase.

1/2 in. x 520 in. Poly Temperature PTFE Tape

Anti-Sieze Technology

1/2 in. x 520 in. Poly Temperature PTFE Tape

  • Fast #
  • Part #A16035
  • Item #807717
  • Manufacturer Part #16035
3.9 out of 5 Customer Rating
Anti-Sieze Technology

1/2 in. x 520 in. Poly Temperature PTFE Tape

  • Fast #
  • Part #A16035
  • Item #807717
  • Manufacturer Part #16035
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Thread sealant for all services
  • Lubricates threads for easy assembly
  • Chemically inert, non-toxic
  • Not flimsy like economy tapes
  • Easy to apply and handle
  • Made with resins compliant with FDA 21 CFR 177.1550
  • Meets MIL-T-27730A
  • More durable and more PTFE for positive sealing
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
520
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
550
Pressure - Maximum:
10000 psi
Product Type:
Polywrap Tape, PTFE Tape
Temperature Range:
-400 to 550 Deg F
Thickness:
4 mil
UL Listed:
Yes
Width:
1/2