This product requires certification to purchase.

1/4 in. x 520 in. Poly Temperature PTFE Tape

Anti-Sieze Technology

1/4 in. x 520 in. Poly Temperature PTFE Tape

  • Fast #
  • Part #A16025
  • Item #1350343
  • Manufacturer Part #16025
4.6 out of 5 Customer Rating
Anti-Sieze Technology

1/4 in. x 520 in. Poly Temperature PTFE Tape

  • Fast #
  • Part #A16025
  • Item #1350343
  • Manufacturer Part #16025
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
520
Material:
Plastic
Material Type:
PTFE
Product Type:
Polywrap Tape, PTFE Tape
Temperature Range:
-400 to 550 Deg F
Thickness:
4 mil
Width:
1/4