1 in. x 520 in. Poly Temperature PTFE Tape
1 in. x 520 in. Poly Temperature PTFE Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Polywrap Tape, PTFE Tape
- Temperature Range:
- -400 to 550 Deg F
- Thickness:
- 4 mil
- Width:
- 1 in