16 X 12-1/4 Undercounter Lavatory Antigua JR Almond
Antigua 16 X 12-1/4 Undercounter Lavatory Antigua JR Almond
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 1/4"x14 1/4"
- Vitreous china
- Bowl size: 16"x12 1/4"x5 1/2"
- Glazed rim
Specifications
- Collection:
- Antigua
- Color Finish Name:
- Almond
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Sink Installation Type:
- Undermount
- UPC:
- 612540002989
- Vessel Only:
- No