19 X 16 Undercounter Lavatory Antigua Patricia Almond
Antigua 19 X 16 Undercounter Lavatory Antigua Patricia Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unglazed rim
- Front Overflow Hole
- Designed for use with a wall mounted lavatory faucet
- Installation template and mounting hardware included
- Made of Vitreous China
- Almond Color
Specifications
- Collection:
- Antigua
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- UPC:
- 612540003337
- Vessel Only:
- No