This product requires certification to purchase.

1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Column Spout 3/8 in. Connection Flexible Connection in Polished Chrome

Antique™ 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Column Spout 3/8 in. Connection Flexible Connection in Polished Chrome

  • Fast #
  • Part #K169-CP
  • Item #280831
  • Manufacturer Part #169-CP
4.1 out of 5 Customer Rating
Brand image

Antique™ 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Column Spout 3/8 in. Connection Flexible Connection in Polished Chrome

  • Fast #
  • Part #K169-CP
  • Item #280831
  • Manufacturer Part #169-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Swing spout offers increased clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Antique™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
3-7/8 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
040688433738