2-1/2 x 3/4 in. FNST x MGHT Brass Reducer
FIG 07-420 2-1/2 x 3/4 in. FNST x MGHT Brass Reducer
Package Quantity Info:
Each: 1Product Details
Product Details
- FPPI's has a full assortment of reducers for almost any application
- Most are available in two materials and finishes
- Traditional brass provides corrosion resistance which translates to a very long service life
- Forged aluminum which offers all the benefits of brass but is less susceptible to theft than its brass counterpart
- Brass reducers are also available with a polished chrome finish
- All reducers feature a pin lug design
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- FIG 07-420
- End Connection 1:
- FNST
- End Connection 2:
- MGHT
- End Connections:
- FNST x MGHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 2-1/2 in x 3/4 in
- Material:
- Aluminum, Brass
- Origin:
- Global
- Product Type:
- Plug Reducer
- UL Listed:
- No
- UPC:
- 879898004281
- Valve Size:
- 2-1/2 in
- Weight:
- 1.14