This product requires certification to purchase.

4 X 4 X 3/4 Black Cast Iron 125# Tee

Anvil

359 Series 4 X 4 X 3/4 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITPPF
  • Item #396442
  • Manufacturer Part #0300071602
4.7 out of 5 Customer Rating
Brand image
Anvil

359 Series 4 X 4 X 3/4 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITPPF
  • Item #396442
  • Manufacturer Part #0300071602
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron reducing tee Class 125 Standard
  • Manufactured per ASME B16.4 dimensional standards
  • Plugs and bushings per ASME B16.14
  • NPT threads per ASME B1.20.1
  • Available in black or hot-dip galvanized finishes
  • Conforms to Federal Specifications WW-P-501
  • Class 125 pressure rating for standard piping service
  • Suitable for fire protection, water, and general service applications
  • Available in a wide range of pipe sizes
  • Consistent quality and dimensional accuracy
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
4 in x 3/4 in x 3/4 in
Characteristics & Features
Collection
359 Series
Material
Cast Iron
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.14, ASME B16.4
ASTM
ASTM A126, ASTM A153
Origin
Domestic
Type
BCITPPF
UPC
690291014468