This product requires certification to purchase.

4 in. Electrogalvanized Steel Strut Pipe Clamp

AnvilStrut

Fig AS 1100 4 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1100ASEGP
  • Item #7010880
  • Manufacturer Part #2400326209
3.1 out of 5 Customer Rating
Brand image
AnvilStrut

Fig AS 1100 4 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1100ASEGP
  • Item #7010880
  • Manufacturer Part #2400326209
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Collection:
Fig AS 1100
Fits Pipe Size:
4 in
Gauge (metal):
11 ga
Material:
Steel
Thickness:
1/8 in
UL Listed:
No
UPC:
690291383205
Work Load Limit:
1550 lb