This product requires certification to purchase.

6 x 2 in. Aluminum Fire Sprinkler Sign

FPPI®

Fig 02-002 6 x 2 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #FP4399000610
  • Item #461934
  • Manufacturer Part #4399000610
3.6 out of 5 Customer Rating
Brand image
FPPI®

Fig 02-002 6 x 2 in. Aluminum Fire Sprinkler Sign

  • Fast #
  • Part #FP4399000610
  • Item #461934
  • Manufacturer Part #4399000610
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Painted white with fade resistant red ink
  • Drilled for easy installation
  • Designed in accordance with NFPA requirements
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Fire Protection
Brand Model Compatibility:
02-002
Collection:
Fig 02-002
Color Finish Name:
White, Red
Length:
6
Letter Color:
Red
Lettering:
Test & Drain
Material:
Aluminum
Number of Faces:
1
Product Type:
Fire Sprinkler Sign
Size:
6 in x 2 in
Thickness:
0.020 in
UPC:
879898001686
Weight:
0.02
Width:
2