75 ft. Plastic Hose
Fig. 07-602 75 ft. Plastic Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Interior use
- Replacement hose for class II semiautomatic hose racks and reels
- Thermoplastic polyurethane lining and polyester jacket prevent mold and mildew
- UL/ULc listed
- Complete with solid brass hose fittings
- FM approved
- Shipped folded for easy rack installation
- Light weight
Documents
Specifications
- Brand Model Compatibility:
- 07-024-00, 07-500-00, 07-502-00, 07-934-00
- Collection:
- Fig. 07-602
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 75 ft
- Material:
- Plastic
- Material Type:
- Polyurethane, Thermoplastic
- Pressure - Maximum:
- 250 psi, 750 psi
- Product Type:
- Fire Hose, Rack
- Size:
- 1-1/2 in x 75 ft
- UL Listed:
- Yes