1 in. IPS Painted Cold Rolled Steel Wall Plate in Chrome Plated
Fig 01-202 1 in. IPS Painted Cold Rolled Steel Wall Plate in Chrome Plated
Package Quantity Info:
Each: 1Product Details
Product Details
- Made of single piece construction and are rustproof
- Suitable for both interior and exterior uses
- Recommended for use in corrosive environments
- Fire protection products plated steel hinged wall plate has been designed to offer aesthetically pleasing concealment of pipe penetrations through walls
- Utilizing two piece hinged construction allows for easy installation and closure around pipe diameters
- Centering springs are used for automatic alignment and a secure installation on the pipe
- A simple clasp allows for the wall plate to stay in place
- Available in Chrome finish
- An approved fire stop material should be used for this purpose
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- 01-202
- Coating:
- Painted
- Collection:
- Fig 01-202
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Installation Type:
- Wall Mount
- Material:
- Cold Rolled Steel
- Origin:
- Global
- Product Type:
- Wall Plate
- UL Listed:
- No
- UPC:
- 879898000122
- Weight:
- 0.1 lb