1-1 /4 in. - 2 in. Pipe Protection Saddle
Fig 163 1-1 /4 in. - 2 in. Pipe Protection Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Permits finished, weather-tight covering at all points of pipe support
Documents
Specifications
- Collection:
- Fig 163
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Length:
- 12 in
- Material:
- Carbon Steel
- UPC:
- 690291137860
- Work Load Limit:
- 1200 lb