This product requires certification to purchase.

2 to 2-1/2 in. Pipe Protection Saddle

Anvil

Fig 164 2 to 2-1/2 in. Pipe Protection Saddle

  • Fast #
  • Part #A164K
  • Item #10385322
  • Manufacturer Part #0500073028
3.9 out of 5 Customer Rating
Brand image
Anvil

Fig 164 2 to 2-1/2 in. Pipe Protection Saddle

  • Fast #
  • Part #A164K
  • Item #10385322
  • Manufacturer Part #0500073028
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Permits finished, weather-tight covering at all points of pipe support
  • Requires Certification

Documents


Specifications

Collection:
Fig 164
Color Finish Name:
Plain
Fits Pipe Size:
2 in - 2-1/2 in
Length:
12
Material:
Carbon Steel
Type:
A164K
UPC:
690291137938
Work Load Limit:
1200