12-14 in. Pipe Protection Saddle
Fig 165 12-14 in. Pipe Protection Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Permits finished, weather-tight covering at all points of pipe support
Documents
Specifications
- Collection:
- Fig 165
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 12 in - 14 in
- Length:
- 12 in
- Material:
- Carbon Steel
- Type:
- A1651214
- UPC:
- 690291358180
- Work Load Limit:
- 5000 lb