14 in. Galvanized Cast Iron Single Pipe Roller
Fig 171 14 in. Galvanized Cast Iron Single Pipe Roller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides for vertical adjustment, nut at bottom of hanger rod fits into the socket preventing loosening or turning due to vibration
- Pipe roll is designed for two point surface contact with pipe or saddle
Documents
Specifications
- Collection:
- Fig 171
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Fits Pipe Size:
- 14 in
- Length:
- 20-1/8 in
- MSS:
- MSS SP-58 Type-41, MSS SP-69
- Material:
- Cast Iron, Steel
- Rod Size (in):
- 1 in
- Tool Type:
- Pipe Roll
- Type:
- AG17114
- UPC:
- 690291849022
- Work Load Limit:
- 3130 lb