20 in. Black Cast Iron Single Pipe Roll
Fig 171 20 in. Black Cast Iron Single Pipe Roll
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides for vertical adjustment, nut at bottom of hanger rod fits into the socket preventing loosening or turning due to vibration
- Pipe roll is designed for two point surface contact with pipe or saddle
- Non-conductive pipe rollers, prevent the passing of current from pipeline to structure
- Corrosion-resistant, for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather-resistant to UV radiation
- Low coefficient of friction between pipe and resilient-coated pipe roller
Documents
Specifications
- Coating:
- Resilient Coated
- Collection:
- Fig 171
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Fits Pipe Size:
- 20 in
- Length:
- 27-1/4
- MSS:
- MSS SP-58 Type-41, MSS SP-69
- Material:
- Cast Iron, Steel
- Rod Size (in):
- 1-1/4 in
- Tool Type:
- Pipe Roll
- Type:
- A17120
- UPC:
- 690291848025
- Work Load Limit:
- 4550