This product requires certification to purchase.

24 in. Galvanized Cast Iron Single Pipe Roller

Anvil

Fig 171 24 in. Galvanized Cast Iron Single Pipe Roller

  • Fast #
  • Part #AG17124
  • Item #10385418
  • Manufacturer Part #0560505687
3.5 out of 5 Customer Rating
Brand image
Anvil

Fig 171 24 in. Galvanized Cast Iron Single Pipe Roller

  • Fast #
  • Part #AG17124
  • Item #10385418
  • Manufacturer Part #0560505687
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides for vertical adjustment, nut at bottom of hanger rod fits into the socket preventing loosening or turning due to vibration
  • Pipe roll is designed for two point surface contact with pipe or saddle
  • Requires Certification

Documents


Specifications

Collection:
Fig 171
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
24 in
Length:
32-1/8 in
MSS:
MSS SP-58 Type-41, MSS SP-69
Material:
Cast Iron, Steel
Rod Size (in):
1-1/2 in
Tool Type:
Pipe Roll
UPC:
690291849060
Work Load Limit:
6160 lb