Plain Malleable Iron Beam Clamp
Fig 218 Plain Malleable Iron Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Functional design insures proper fit for all beam sizes
- Tie rod locks clamp in place when nuts are tightened
- Ordering and stocking simplified because of one universal size
- Design allows hanger rod to swing from vertical providing flexibility at the beam clamp
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Plain
- Collection:
- Fig 218
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- MSS:
- MSS SP-58 Type 30, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 7/8 in
- Thickness:
- 0.6 in
- UL Listed:
- Yes
- UPC:
- 690291139451
- Work Load Limit:
- 1365