1 in. Plain Carbon Steel Clevis Hanger
Fig 260 1 in. Plain Carbon Steel Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable support design
- Allows precise pipe alignment
- Corrosion-resistant steel construction
- Ensures long-term durability
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Stationary Piping
- Coating:
- Uncoated
- Collection:
- Fig 260
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 3
- Length:
- 1
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 690291140495
- Width:
- 1
- Work Load Limit:
- 730