3 in. Galvanized Carbon Steel Clevis Hanger with Insulation Saddle
Fig 260 ISS 3 in. Galvanized Carbon Steel Clevis Hanger with Insulation Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- V-Block design cradles pipe throughout the entire erection process
- Clevis bolt spacer included as standard keeps the clevis lower strap from collapsing
- Eliminates wood blocks and standard shields, costly calcium silicate inserts, re-leveling of piping at each individual hanger after insulation is completed
Documents
Specifications
- ASTM:
- ASTM E-84 Class 1 25/60
- Collection:
- Fig 260 ISS
- Color Finish Name:
- Galvanized
- Fits Pipe Size:
- 3 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UPC:
- 690291546174
- Work Load Limit:
- 550 lb