6-1/2 in. Electrogalvanized Steel Strut Pipe Clamp
Fig AS 1200AS 6-1/2 in. Electrogalvanized Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Fig AS 1200AS
- Fits Pipe Size:
- 6-1/2 in
- Gauge (metal):
- 11 ga
- Material:
- Steel
- UL Listed:
- UL 2043
- UPC:
- 690291659508