1 in. Copper Plated Carbon Steel Long Drop Clevis Hanger
Fig CT-65 1 in. Copper Plated Carbon Steel Long Drop Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable support design
- Allows precise pipe alignment
- Corrosion-resistant steel construction
- Ensures long-term durability
Documents
Specifications
- ASTM:
- ASTM A-1011
- Application:
- Copper Pipe, Light Duty, Non-Insulated Pipes, Stationary Piping
- Coating:
- Copper Plated
- Collection:
- Fig CT-65
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 2-13/32
- Length:
- 1
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 690291548680
- Width:
- 3/4
- Work Load Limit:
- 250