1 in. NPT Brass Union
Figure 3459 1 in. NPT Brass Union
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Specifically designed for pressure sensing lines in fire pump systems
- Orifice sizes: 1/2" or 3/32"
- Prevents unnecessary pump starts due to pressure fluctuations
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.39
- ASTM:
- ASTM B-16
- Clean Bagged:
- No
- Collection:
- Figure 3459
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-14/25
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 879898004625