IPS 4 in. Wall Plate
Fig 09-507 IPS 4 in. Wall Plate
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For identifying automatic sprinkler, standpipe and combination fire department connections
- Available in aluminum (red finish), rough brass (polished chrome finish also available), or plastic (red finish)
- Durable and fade resistant
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- 09-507
- Coating:
- Polished, Chrome
- Collection:
- Fig 09-507
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Installation Type:
- Wall Mount, Surface Mount
- Material:
- Rough Brass
- Origin:
- Global
- Product Type:
- Wall Plate
- UL Listed:
- No
- UPC:
- 879898007893
- Weight:
- 2.51 lb