1/2 Black Malleable Iron Split Pipe RING ONLY
1/2 Black Malleable Iron Split Pipe RING ONLY
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 450
- Type:
- G108D
- UPC:
- 690291135125
- Work Load Limit:
- 200 lb