1/2 in. Black Carbon Steel Long Drop Adjustable Clevis Hanger
1/2 in. Black Carbon Steel Long Drop Adjustable Clevis Hanger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- An economical attachment for light duty service
- Adjustable
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-3/32
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- Type:
- G65D
- UPC:
- 690291547270
- Work Load Limit:
- 150