1/2 in. Galvanized Adjustable Long Drop Clevis Hanger
1/2 in. Galvanized Adjustable Long Drop Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An Economical Attachment For Light Duty Service
Documents
Specifications
- Application:
- Non-insulated, Stationary Copper Tube
- Coating:
- Galvanized
- EMT Size:
- 0.5
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-1/10
- Length:
- 31/50
- Material:
- Carbon Steel
- Rod Size (in):
- 3/8 in
- Type:
- GLDCHD
- UPC:
- 690291547850