1/2 in. x 1/4 in. Plain Black Carbon Steel U-Bolt with 4 Hex Nuts
1/2 in. x 1/4 in. Plain Black Carbon Steel U-Bolt with 4 Hex Nuts
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Power Plants, Process Plant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Fits Pipe Size:
- 1/2 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- U-Bolt
- Thread Length:
- 2.125
- Thread Size:
- 1/4
- Type:
- BUBD
- UPC:
- 690291136146
- Work Load Limit:
- 580