This product requires certification to purchase.

1/2 X 6 Black Forged Steel TURNBUCKLE

Anvil-Strut

1/2 X 6 Black Forged Steel TURNBUCKLE

  • Fast #
  • Part #AB230DU
  • Item #2114197
  • Manufacturer Part #0500106216
4.2 out of 5 Customer Rating
Brand image
Anvil-Strut

1/2 X 6 Black Forged Steel TURNBUCKLE

  • Fast #
  • Part #AB230DU
  • Item #2114197
  • Manufacturer Part #0500106216
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPS
End Connections:
NPS
Fitting Size 1:
1/2 in
Fitting Size 2:
6 in
Fitting Sizes:
1/2 in x 6 in
Length:
6 in
Material:
Forged Steel
Type:
GB230DU
UPC:
690291139833