1-1/2 in. Forged Steel Eye Nut
1-1/2 in. Forged Steel Eye Nut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Diameter - Inside 1:
- 1-1/2
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Size:
- 5/8 in
- Thickness:
- 11/16 in
- Thread Length:
- 0.625
- UPC:
- 690291147333
- Width:
- 1-3/8