1-1/2 in. Galvanized Steel Adjustable Clevis Hanger
1-1/2 in. Galvanized Steel Adjustable Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- An Economical Attachment For Light Duty Service
Documents
Specifications
- Application:
- Non-insulated, Stationary Copper Tube
- Coating:
- Galvanized
- EMT Size:
- 1.5
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-21/25
- Length:
- 3/4
- Material:
- Carbon Steel
- Rod Size (in):
- 3/8 in
- Type:
- GLDCHJ
- UPC:
- 690291547898