This product requires certification to purchase.

1-1/2 in. Hot Dipped Galvanized Pipe Clamp

Anvil-Strut

1-1/2 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG295J
  • Item #3027361
  • Manufacturer Part #0500376058
4.9 out of 5 Customer Rating
Brand image
Anvil-Strut

1-1/2 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG295J
  • Item #3027361
  • Manufacturer Part #0500376058
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Size Range: 3/4" through 36"
  • Material: Carbon steel
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Maximum Temperature: Plain 750° F, Galvanized 450° F
  • Sizes 6" and above accommodate up to 4" thick insulation.
  • Figure 41SD will accommodate larger insulation thicknesses, loads and dimensions.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Insulated Pipes
Coating:
Hot Dipped Galvanized
FM Approved:
No
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Length:
7-1/4 in
MSS:
MSS SP-58 Type 3, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Number of Pieces:
2 Piece
Rod Size (in):
5/8 in
UL Listed:
No
UPC:
690291147463
Weight:
2.3 lb
Width:
1-1/4 in
Work Load Limit:
1545 lb