This product requires certification to purchase.

1-1/2 in. Plain Pipe Clamp

Anvil-Strut

1-1/2 in. Plain Pipe Clamp

  • Fast #
  • Part #A212J
  • Item #1447428
  • Manufacturer Part #0500093554
3.7 out of 5 Customer Rating
Brand image
Anvil-Strut

1-1/2 in. Plain Pipe Clamp

  • Fast #
  • Part #A212J
  • Item #1447428
  • Manufacturer Part #0500093554
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Clamps tightly to pipe.
  • Wide range of sizes.
  • Equal gap design on many sizes.
  • Size Range: 1/2" through 30"
  • Material: Carbon steel
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Hot Water Plumbing, Cold Water Plumbing
Coating:
Plain, Black Oxide
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Length:
4-5/16
MSS:
MSS SP-58 Type 4, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
750
Number of Pieces:
2 Piece
Rod Size (in):
5/16 in
UL Listed:
Yes
UPC:
690291139109
Weight:
0.43
Width:
1
Work Load Limit:
800