1-1/4 in. Copper Plated Carbon Steel Swivel Ring Hanger
1-1/4 in. Copper Plated Carbon Steel Swivel Ring Hanger
Product Details
Product Details
- Adjustable support design
- Allows precise pipe alignment
- Corrosion-resistant steel construction
- Ensures long-term durability
Documents
Specifications
- Application:
- Industrial
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 1-1/4
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Type:
- GCT69H
- UPC:
- 690291148026