This product requires certification to purchase.

1-1/4 in. Light Weight U-Bolt

Anvil-Strut

1-1/4 in. Light Weight U-Bolt

  • Fast #
  • Part #A120HB
  • Item #9789743
  • Manufacturer Part #0500014543
5 out of 5 Customer Rating
Brand image
Anvil-Strut

1-1/4 in. Light Weight U-Bolt

  • Fast #
  • Part #A120HB
  • Item #9789743
  • Manufacturer Part #0500014543
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Recommended for support, or guide of relatively light loads. Normally used with two hex nuts.
  • Requires Certification

Documents


Specifications

Coating:
Black
Color Finish Name:
Black
Fits Pipe Size:
1-1/4 in
Material:
Steel
Product Type:
Hanger
Type:
A120HB
UPC:
690291135439
Work Load Limit:
580 lb