1 Black Malleable Iron Split Pipe RING ONLY
1 Black Malleable Iron Split Pipe RING ONLY
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Material:
- Malleable Iron
- UPC:
- 690291135149
- Work Load Limit:
- 300 lb