This product requires certification to purchase.

1 in. Copper Plated Carbon Steel Swivel Ring Hanger

Anvil-Strut

1 in. Copper Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #ACT69G
  • Item #3027316
  • Manufacturer Part #0500406889
4.9 out of 5 Customer Rating
Brand image
Anvil-Strut

1 in. Copper Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #ACT69G
  • Item #3027316
  • Manufacturer Part #0500406889
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Threads are countersunk so that they cannot become burred or damaged
  • Knurled swivel nut provides vertical adjustment after piping is in place
  • Captured swivel nut will not fall off
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 69
Application:
Copper Tube
Coating:
Copper Plated
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
1 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
690291148019
Width:
5/8
Work Load Limit:
300