10 ft. White Strut Plastic Closure Strip
10 ft. White Strut Plastic Closure Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM AS-6151
- Color Finish Name:
- White
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polystyrene
- UPC:
- 690291441882
- Width:
- 1-5/8 in