This product requires certification to purchase.

10 in. Hot Dipped Galvanized Pipe Clamp

Anvil-Strut

10 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG29510
  • Item #3027243
  • Manufacturer Part #0500376140
3.8 out of 5 Customer Rating
Brand image
Anvil-Strut

10 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG29510
  • Item #3027243
  • Manufacturer Part #0500376140
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Size Range: 3/4" through 36"
  • Material: Carbon steel
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Maximum Temperature: Plain 750° F, Galvanized 450° F
  • Sizes 6" and above accommodate up to 4" thick insulation.
  • Figure 41SD will accommodate larger insulation thicknesses, loads and dimensions.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Insulated Pipes
Coating:
Hot Dipped Galvanized
FM Approved:
No
Fits Pipe Size:
10 in
IAPMO Listed:
No
Length:
20-1/4
MSS:
MSS SP-58 Type 3, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Number of Pieces:
2 Piece
Rod Size (in):
1 in
UL Listed:
No
UPC:
690291147548
Weight:
19.8
Width:
2-1/2
Work Load Limit:
3240