16 Adjustable Pipe Saddle Support
16 Adjustable Pipe Saddle Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 16 in
- Fitting Size 1:
- 16
- Fitting Sizes:
- 16 in
- Material:
- Carbon Steel
- Type:
- BAPSS16
- UPC:
- 690291141126