2-1/2 x 1-1/2 in. FPHX x MNST Brass Reducer
2-1/2 x 1-1/2 in. FPHX x MNST Brass Reducer
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FPHX
- End Connection 2:
- MNST
- End Connections:
- FPHX x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Product Type:
- Reducer
- UL Listed:
- No
- UPC:
- 879898004243