2-5/8 in. Electrogalvanized Cushioned Strut Tubing Clamp
2-5/8 in. Electrogalvanized Cushioned Strut Tubing Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Anvil-Strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8 in channel to support runs of piping where desired, to secure the pipe in place
Documents
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 2-5/8 in
- Height:
- 3-23/25 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- Nylon, TPE
- Product Type:
- Cushion Clamp
- UL Listed:
- UL 2043
- UPC:
- 690291240195
- Width:
- 3-7/100 in